Zoro Homepage
This item is Discontinued.
Startech.Com 1000ft Roll of Blue CMR Cat 6 Solid UTP Bulk Cable WIRC6CMRBL

1000ft Roll of Blue CMR Cat 6 Solid UTP Bulk Cable (Discontinued)

  • Mfr # WIRC6CMRBL
  • Zoro # G5505133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIRC6CMRBL
Zoro #
G5505133
UPC #
65030792967
Country of Origin
China

Dimensions

Cable Length
12003.05 in
Length
12003.05 in

Details

Includes
1000 ft. Roll of Blue Category 6 CMR Wire Utp

Description

Make Power-over-Ethernet-capable Gigabit network connections in applications requiring CMR-rated cable - Cat 6 Ethernet Cable 1000 ft / Blue Cat 6 Wire / Cat6 Cable 1000ft / 1000' Cat6 Cable Bulk / Cat6 Cable Roll / Bulk Ethernet Cable / Solid Cat6 1000ft - Ideal for network installation at home or office or educational institution - CMR rated for use in walls or conduit or ceiling and other vertical applications - Foot-marked cable - High quality 24 AWG copper wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.