Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100CM SERIAL ATTACHED SCSI SAS CABLE - SFF-8087 TO SFF-8087

  • Mfr # SAS8787100

  • Zoro # G614878696


product price: $48.09
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Conductor
Copper
Device Supported
Network Device, Desktop Computer, Workstation, Server
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS8787100
Zoro #
G614878696
UPC #
65030826495
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Conductor
Copper
Device Supported
Network Device, Desktop Computer, Workstation, Server
Connector Gender on Second End
Male
Environmentally Friendly
Yes
American Wire Gauge
30 AWG
Cable Type
Mini-SAS
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.