Shop STARTECH.COM
See all product information
Create Account
100ft CAT6 Ethernet Cable Orange PoE
- Mfr # C6PATCH100OR
- Zoro # G816429559
product price:Â
$
52.99
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
Wire Size
24 AWG
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Cable Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6PATCH100OR
- Zoro #
- G816429559
- UPC #
- 65030839129
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Orange
- Performance Category
- Category 6
- NEC Article and Type
- CMG
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.