Zoro Homepage
This item is Discontinued.
No Product Image Available

100Mb Fiber SFP Transceiver LC, SFPF1302C (Discontinued)

  • Mfr # SFPF1302C
  • Zoro # G4900376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPF1302C
Zoro #
G4900376
UPC #
65030846370
Country of Origin
Unknown

Description

100% compatibility with Cisco GLC-FE-100FX guaranteed - Maximum transfer distance of 2 km (1.2 mi) - SFP (Mini-GBIC) meets or exceeds OEM specifications - SFP transceiver module complies with MSA industry standards - 100BASE-FX fiber transceiver has low power consumption: < 1 W - Hot-swappable with other fiber optic modules - Multimode connector - DDM: Yes - MTBF: 1 472 572 hours - Max. Data Transfer Rate: 155 Mbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.