Zoro Homepage

100W USB-C Wall Charger, 2x USB-C/USB-A, Charging GaN Power Adapter, PD 3.0

  • Mfr # 2210GCN-WALL-CHARGER

  • Zoro # G221724485


product price: $87.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210GCN-WALL-CHARGER
Zoro #
G221724485
UPC #
065030901604
Country of Origin
Viet Nam

Description

This 100W USB GaN Charger provides a versatile and powerful charging solution for USB devices. The GaN Charger features two USB-C ports (PD 3.0 100W max) and two USB-A ports (QC 3.0 24W max). The compact travel adapter is designed for quick and efficient charging. Despite its robust capabilities, it weighs just 9.7 oz (274 g), making it the perfect companion for your travels. The package includes a 6ft (1.8m) USB-C cable, ensuring you have everything you need for immediate use. Cool Running Charger This USB Wall Charger is designed for optimal cooling, ensuring a safer and more reliable charging experience. By balancing size and functionality, we deliver a superior charging solution that prioritizes both efficiency and durability. As a result, the USB charger not only maintains it's performance over longer periods but also charges devices faster. Foldable Plug with 360 Degree Rotation Featuring a unique foldable 360° rotating plug, this charger provides optimal outlet positioning. The built-in North American power plug (NEMA 1-15P) can rotate a full 360 degrees, offering maximum flexibility and convenience. The foldable design not only enhances portability but also simplifies storage, ensuring it can travel anywhere without hassle. Broad Compatibility This charger is compatible with all USB-C laptops, phones, and tablets, including popular models like the MacBook Pro/Air, iPhone 15 and up, iPad Pro, Samsung Galaxy, One Plus, Google Pixel, Samsung S20/S21, and Galaxy 20. This broad compatibility makes it a reliable choice for a wide range of devices. Designed for Safe Charging Safety and efficiency are paramount with the 100W USB GaN Charger. It is ETL Safety Listed (IEC 62368-1) and FCC/ICES EMC certified, providing protection against over-voltage, current, and temperature. The Active Power Factor Correction (PF > 0.99) enhances efficiency and ensures cool operation. Additionally, it meets DOE Level VI standards, guaranteeing energy efficiency and reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.