Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10/100 ETHERNET EXTENDER KIT, UP TO 0.5MI 800M, LONG-RANGE LAN OVER SINGLE PAI

  • Mfr # C2-ETHERNET-EXTENDER

  • Zoro # G114879025


product price: $362.89
/ea
Free Shipping & Returns

Key Features

Package Contents
Network Extender (2) Power Adapter (2) Mounting Bracket (4) Mounting Screws (1) Quick-Start Guide
Width
3.8 in
Height
2.9 in
Network (RJ-45)
Yes
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2-ETHERNET-EXTENDER
Zoro #
G114879025
UPC #
65030907439
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.8 in
Height
2.9 in
Length
0.9 in

Details

Item
Network Extender
Package Contents
Network Extender (2) Power Adapter (2) Mounting Bracket (4) Mounting Screws (1) Quick-Start Guide
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
4
Maximum Data Transfer Rate
12.50-MB/s
Input Voltage
240 V AC
Maximum Operating Distance
2624.67 ft
Material
Plastic/Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.