
10/100/1000 Mbps Gigabit 1 Port USB over IP Device Server (Discontinued)
- Mfr # USB1000IP
- Zoro # G5467385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB1000IP
Zoro #
G5467385
UPC #
65030842419
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.1"
Height
0.79 in
Width
1.57 in
Length
3.15 in
Details
Compatible With
Windows® 10 (32/64), 8 / 8.1(32/64), 7(32/64), Vista(32/64), XP(32/64)
Includes
Gigabit USB IP Device Server, User Manual, Universal Power Adapter (US/UK/EU), Driver CD
Output Voltage
5 DC
Input Voltage
100 - 240 AC
Product Type
Gigabit Ethernet Card
System Requirements
Windows 10
Color
Black
Description
10/100/1000 Mbps USB to IP Adapter - Share a USB device over long distances - Up to 30MBps transfer rate - Includes Windows based software - Supports multiple device servers on the same network - Supports Auto MDIX - Supports USB 2.0 combo devices such as Multi-function printers - Compatible with USB OHCI / UHCI / EHCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.