Zoro Homepage

10FT 3M CERTIFIED HDMI 2.0 CABLE 4K 60HZ

  • Mfr # HDMMV3M

  • Zoro # G814883544


product price: $20.29
/ea

Key Features

Cable Type
HDMI
Cable Length
9.84 ft
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Gray, Black
Features
EMI Protection, Audio Return Channel (ARC), Corrosion-free, Halogen Free, Molded, Bendable, HDMI Ethernet Channel (HEC), Wear Resistant, Flexible, Strain Relief, HDR Support, Tear Resistant, Stress Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMMV3M
Zoro #
G814883544
UPC #
65030889278
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Cable Type
HDMI
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Gray, Black
Features
EMI Protection, Audio Return Channel (ARC), Corrosion-free, Halogen Free, Molded, Bendable, HDMI Ethernet Channel (HEC), Wear Resistant, Flexible, Strain Relief, HDR Support, Tear Resistant, Stress Resistant
Shielding
Yes
Item
Video Cable
Supported Resolution
3840 x 2160
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, Digital Signage Player, Workstation, Monitor, TV, PC, Apple TV, Desktop Computer, Home Theater System, Projector, Notebook
Connector Gender on First End
Male
Connector Gender on Second End
Male
American Wire Gauge
30 AWG
Connector on Second End Details
(1) 19-pin HDMI 2.0b Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 19-pin HDMI 2.0b Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.