
10FT (3M) HDMI AND USB 5GBPS KVM CABLE, 4K 60HZ, HDMI 2.0 AND USB COMBO CABLE FO
Mfr # HU12210-KVM-CABLE
Zoro # G421706458
product price: $45.79
/eaKey Features
Color
Black
Cable Length
10 ft
Connector Gender on First End
Male
Features
Clutter-free, HDR10 Support
Jacket Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HU12210-KVM-CABLE
Zoro #
G421706458
UPC #
65030904346
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
10 ft
Details
Color
Black
Connector Gender on First End
Male
Item
KVM Cable
Features
Clutter-free, HDR10 Support
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1x HDMI 2.0 Digital Audio/Video - Male, 1x 9-Pin USB 3.2 (Gen 1) Type B - Male
HDMI Version
2
Connector Gender on Second End
Male
Operating System Compatibility
Windows, ChromeOS, Linux, Mac OS
Connector on First End Details
1x HDMI 2.0 Digital Audio/Video - Male, 1x 9-Pin USB 3.2 (Gen 1) Type A - Male
Connector Plating
Nickel
Data Transfer Rate
18-Gbit/s
Device Supported
Computer, KVM Switch, Server
Description
R KVM SWITCHES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.