Shop STARTECH.COM
See all product information
Create Account
10FT 3M HEAVY DUTY EXTENSION CORD, C14 TO C15 EXTENSION CORD, 15A 125V, 14AWG, HEAVY GAUGE
- Mfr # H1415-10F-POWER-CORD
- Zoro # G416479404
product price:Â
$
27.55
/ea
Key Features
Jacket Color
Black
Cord Length
10.01 ft
Voltage
125V AC
Max. Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1415-10F-POWER-CORD
- Zoro #
- G416479404
- UPC #
- 65030894241
- Country of Origin
- China
- Jacket Color
- Black
- Voltage
- 125V AC
- Max. Amps
- 15 A
Dimensions
- Cord Length
- 10.01 ft
Description
10FT 3M HEAVY DUTY EXTENSION CORD, C14 TO C15 EXTENSION CORD, 15A 125V, 14AWG, HEAVY GAUGE POWER EXTENSION CABLE, HEAVY DUTY AC POWER CORD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.