Zoro Homepage

10ft (3m) Mini DisplayPort to DisplayPort 1.4 Cable 8K 60Hz HBR3 4K

  • Mfr # DP14MDPMM10F

  • Zoro # G521724505


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP14MDPMM10F
Zoro #
G521724505
UPC #
065030910118
Country of Origin
China

Description

This 10ft Mini DisplayPort to DisplayPort v1.4 cable features a mDP male connector on one end, and a DP male latching connector on the other, allowing you to connect any Mini DisplayPort-enabled laptop or workstation to an 8K TV, monitor or projector that uses a standard DisplayPort connection. Crystal-Clear Picture Quality This mDP to DP 1.4 cable supports high resolutions of up to 8K (7680 x 4320p) at 60Hz or 4K (3840 x 2160) at 120Hz with a maximum HBR3 bandwidth of 32.4 Gbps and ensures that digitally protected content is displayed properly, with both HDCP 2.2 and DPCP capability. The adapter cable also supports: Multi-Stream Transport (MST) for daisy chaining multiple monitors. Display Stream Compression (DSC) v1.2 transport that enables up to 3:1 compression ratio. HDR meta transport, which offers a flexible metadata packet transport to support future dynamic HDR standards. Expanded audio transport, which covers capabilities such as 32 uncompressed audio channels, 1536kHz sample rate. Forward Error Correction (FEC), which overlays the DSC 1.2 transport, addresses the transport error resiliency needed for compressed video transport to external displays. Ultimate Compatibility This Mini DisplayPort to DisplayPort adapter is compatible with several systems, including your PC, Mac and Microsoft Surface devices with mDP. For ultimate convenience, this Mini DisplayPort cable works with computers that are equipped with Thunderbolt 2 ports, enabling you to connect your DP compatible displays to your mDP source. In addition, this DP1.4 adapter cable supports a wide selection of mDP1.4-equipped graphics cards such as: Radeon VII, SSG, WX x100, Pro and FirePro series. Nvidia Quadro P series. Built to Last This Mini DisplayPort to DisplayPort v1.4 adapter cable is designed with gold-plated latching DisplayPort connectors that prevent accidental disconnection, making it a great accessory for office or boardroom applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.