Zoro Homepage

10FT (3M) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET

  • Mfr # USB2AC10FBKE

  • Zoro # G421709183


product price: $14.29
/ea

Key Features

Shielding
Yes
Width
0.6 in
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC10FBKE
Zoro #
G421709183
UPC #
613056878754
Country of Origin
United States

Dimensions

Width
0.6 in
Height
0.3 in

Details

Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Features
Passive, Durable, Fast Charging, EMI Protection, Halogen-free, Rugged Jacket, Charging, Wear Resistant, Strain Relief, Flexible
Product Material
Polyamide Resin
Device Supported
iPad Pro, Power Bank, MacBook Pro, Monitor, Wall Charger, Hub, Computer, Workstation, Smartphone, Mobile Device, USB Device, MacBook Air, Tablet
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Color
Black
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
End 2 Connection Type
USB 2.0 Type C
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB/USB-C
Item
Data Transfer Cable
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male

Description

#NAME?

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.