Zoro Homepage

10FT (3M) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET

  • Mfr # USB2AC10FWHE

  • Zoro # G221707235


product price: $13.99
/ea

Key Features

Product Material
Polyamide Resin
End 2 Connection Type
USB 2.0 Type C
End 1 Connection Type
USB 2.0 Type A - Male
Height
0.3 in
Device Supported
Mobile Device, Monitor, Hub, Smartphone, Workstation, Tablet, MacBook Air, USB Device, iPad Pro, Wall Charger, Power Bank, MacBook Pro, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC10FWHE
Zoro #
G221707235
UPC #
65030906968
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
0.6 in

Details

Product Material
Polyamide Resin
End 2 Connection Type
USB 2.0 Type C
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Mobile Device, Monitor, Hub, Smartphone, Workstation, Tablet, MacBook Air, USB Device, iPad Pro, Wall Charger, Power Bank, MacBook Pro, Computer
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Features
Passive, Strain Relief, Flexible, Rugged Jacket, Charging, Wear Resistant, Halogen-free, Durable, Fast Charging, EMI Protection
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 2.0 Type C - Male
Shielding
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Male
Cable Type
USB/USB-C
Color
White
Item
Data Transfer Cable
Shielding Material
Braided Aluminum, Aluminum Mylar Foil

Description

#NAME?

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.