
10FT 3M USB-C CHARGING CABLE, 240W 5A PD EPR, DUAL-LAYER SILICONE/BRAIDED JA
Mfr # S2CEPR10F-USB-CABLE
Zoro # G716131330
product price: $19.75
/eaKey Features
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Features
Flexible, Braided, Power Delivery 3.1, Fast Charging, Charging, Rugged, E-marker Chip, Wear Resistant, Durable, USB- Power Delivery (USB PD)
Product Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2CEPR10F-USB-CABLE
Zoro #
G716131330
UPC #
65030919951
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Height
0.3 in
Details
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Features
Flexible, Braided, Power Delivery 3.1, Fast Charging, Charging, Rugged, E-marker Chip, Wear Resistant, Durable, USB- Power Delivery (USB PD)
Product Material
ABS
Jacket Material
Silicone, Braided Nylon
End 2 Connection Type
USB 2.0 Type C - Male
Device Supported
MacBook Pro, Hub, Car Charger, Power Bank, Wall Charger, Smartphone, Tablet, Notebook, Mobile Device, Mobile Workstation, Peripheral Device, USB Device
Cable Type
USB-C
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Color
Black
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.