
10FT (3M) USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER CORD,
Mfr # USB2CC10FBKE
Zoro # G121704846
product price: $10.99
/eaKey Features
Cable Type
USB-C
Color
Black
Device Supported
Tablet, Car Charger, Power Bank, Notebook, Workstation, Wall Charger, Desktop Computer, Computer, Mobile Device, USB Device, Smartphone
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC10FBKE
Zoro #
G121704846
UPC #
65030910088
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Details
Cable Type
USB-C
Color
Black
Device Supported
Tablet, Car Charger, Power Bank, Notebook, Workstation, Wall Charger, Desktop Computer, Computer, Mobile Device, USB Device, Smartphone
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Product Material
Polyamide Resin
Features
Braided, Flexible, Passive, Durable, Strain Relief, USB- Power Delivery (USB PD), EMI Protection, Clutter-free, Rugged, Halogen Free, Wear Resistant, Fast Charging, Power Delivery 2.0
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
Item
Data Transfer Cable
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
Description
60W 3A POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.