
10ft (3m) USB-C to DisplayPort Adapter Cable, 8K 60Hz, 4K 144Hz, HDR, USB Type-C to DP 1.4 Video Co
Mfr # 142-USBC-DP-8K-10F
Zoro # G521701780
product price:Â $35.15
/eaKey Features
Connector Material
Aluminum
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Compatibility
Apple M1/M2/M3, MacBook Pro
Color
Black, Gray
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142-USBC-DP-8K-10F
Zoro #
G521701780
UPC #
065030901291
Country of Origin
China
Details
Connector Material
Aluminum
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Compatibility
Apple M1/M2/M3, MacBook Pro
Color
Black, Gray
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Product Material
Aluminum Shell
Shielding
Yes
End 1 Connection Type
USB Type C - Male
Cable Type
DisplayPort/USB-C
Features
Latching Connector, HDR10 Support, High Bit Rate 3 (HBR3), Durable, HDCP 1.4, HDCP 2.3, Display Stream Compression (DSC), EMI Protection, Active
Data Transfer Speed
32.4-Gbit/s
Device Supported
Audio/Video Device, MacBook Pro, Notebook, Monitor
Connector on First End Details
1 x USB Type C - Male
Item
A/V Cable
Connector Gender on Second End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Supported Resolutions
7680 x 4320
Connector on Second End Details
Displayport 1.4 Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.