
10FT 3M USB TO NULL MODEM SERIAL ADAPTER CABLE, COM RETENTION, FTDI, USB-A TO DB9 RS232,
Mfr # 1P10FFCN-USB-SERIAL
Zoro # G616423023
product price: $54.15
/eaKey Features
Features
Molded, ESD Protection, EMI/RF Protection, LED Indicator, Rugged
Connector Gender on Second End
Male
Cable Type
Serial/USB
Product Material
Thermoplastic Elastomer (TPE) - Housing
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1P10FFCN-USB-SERIAL
Zoro #
G616423023
UPC #
65030898355
Country of Origin
Malaysia
Details
Features
Molded, ESD Protection, EMI/RF Protection, LED Indicator, Rugged
Connector Gender on Second End
Male
Cable Type
Serial/USB
Product Material
Thermoplastic Elastomer (TPE) - Housing
Shielding
Yes
Connector Plating
Gold
Device Supported
Receipt Printer, LED, Digital Signage, Barcode Scanner, Sensor, Computer, Monitor, Peripheral Device, Desktop Computer, POS Device, Notebook
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Shielding Material
Copper
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Item
Data Transfer Cable
Color
Black
End 2 Connection Type
DB-9 RS-232 - Male
Description
10FT 3M USB TO NULL MODEM SERIAL ADAPTER CABLE, COM RETENTION, FTDI, USB-A TO DB9 RS232, INTERCHANGEABLE DB9 SCREWS/NUTS, WINDOWS/MACOS/LINUX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.