Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT 3M USB TO SERIAL ADAPTER CABLE, COM RETENTION, INTERCHANGEABLE SCREWS/NUTS, USB-A TO DB9

  • Mfr # 1P10FFC-USB-SERIAL

  • Zoro # G816423144


product price: $54.25
/ea

Key Features

Device Supported
Peripheral Device, LED, Digital Signage, Monitor, Receipt Printer, Computer, Barcode Scanner, Desktop Computer, Notebook, POS Device, Sensor
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Features
Molded, EMI/RF Protection, ESD Protection, Rugged, LED Indicator
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1P10FFC-USB-SERIAL
Zoro #
G816423144
UPC #
65030898331
Country of Origin
Malaysia

Details

Device Supported
Peripheral Device, LED, Digital Signage, Monitor, Receipt Printer, Computer, Barcode Scanner, Desktop Computer, Notebook, POS Device, Sensor
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Features
Molded, EMI/RF Protection, ESD Protection, Rugged, LED Indicator
Item
Data Transfer Cable
Package Contents
Serial/USB Data Transfer Cable, 2 x DB9 Nuts, 1 x Quick-Start Guide
Environmentally Friendly
Yes
Shielding
Yes
Shielding Material
Copper
Color
Black
Cable Type
Serial/USB
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 - Male
Product Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x 9-Pin DB-9 RS-232 - Male
Connector Gender on Second End
Male
Connector Plating
Gold

Description

10FT 3M USB TO SERIAL ADAPTER CABLE, COM RETENTION, INTERCHANGEABLE SCREWS/NUTS, USB-A TO DB9 RS232, FTDI IC, ESD PROTECTION, WINDOWS/MACOS/LINUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.