Zoro Homepage

10ft (3m) VESA Certified DisplayPort Cable - 10 Pack - Latching DP 1.2 Cord, 10PK

  • Mfr # DISPLPORT10L10PK

  • Zoro # G221724546


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPLPORT10L10PK
Zoro #
G221724546
UPC #
065030899857
Country of Origin
Viet Nam

Description

Faciliate multi-monitor setups using this DisplayPort 1.2 Cable 10-Pack. This cable delivers high bandwidth video and multi-channel audio and is ideal for 4K workstations, docks, and high performance GPUs. Connect a 4K 60Hz UHD DisplayPort monitor to a host computer or MST hub. Seamless Compatibility For seamless operation between DisplayPort-enabled devices, the DisplayPort 1.2 Cable is VESA Certified for guaranteed DP 1.2 and backward compatibility with DP 1.1. Durable Design This DisplayPort cable features a flexible TPE outer jacket and can be routed around corners and desk edges. Robust strain reliefs enable convenient positioning of the cable, and latching gold-plated DP connectors attach securely to prevent accidental disconnection. Supported DisplayPort 1.2 Features: The Certified DisplayPort Cable supports the following DP 1.2 features: Resolutions up to 4K 60Hz, using a compatible DP source and display Supports high refresh rates including 1080p 120Hz and 1440p 75Hz High-Bandwidth Digital Content Protection (HDCP) for a secure connection between source and display Multi-Stream Transport (MST) for daisy-chaining multiple monitors 8 Uncompressed Digital Audio Channels Backward compatible with DP 1.1 This DP 1.2 Cable is constructed with braided aluminum mylar shielding to minimize EMI for clear, consistent audio/video output and long-term reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.