Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT (3M) WHITE USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER

  • Mfr # USB2CC10FWHE

  • Zoro # G121704570


product price: $12.69
/ea

Key Features

Connector on First End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Product Material
Polyamide Resin
Width
0.5 in
Features
Rugged, Durable, Braided, Halogen Free, Strain Relief, USB- Power Delivery (USB PD), Power Delivery 2.0, Clutter-free, Passive, EMI Protection, Fast Charging, Wear Resistant, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC10FWHE
Zoro #
G121704570
UPC #
195133251914
Country of Origin
China

Dimensions

Width
0.5 in

Details

Connector on First End Details
1 x USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Product Material
Polyamide Resin
Features
Rugged, Durable, Braided, Halogen Free, Strain Relief, USB- Power Delivery (USB PD), Power Delivery 2.0, Clutter-free, Passive, EMI Protection, Fast Charging, Wear Resistant, Flexible
Connector on Second End Details
1 x USB 2.0 Type C - Male
Shielding
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
Connector Gender on Second End
Male
Device Supported
Computer, Wall Charger, Notebook, Mobile Device, Power Bank, Workstation, Smartphone, Car Charger, Desktop Computer, USB Device, Tablet
End 2 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Shielding Material
Aluminum Mylar Foil
Color
White

Description

CORD, 60W POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.