Zoro Homepage

10FT CERTIFIED DISPLAYPORT 1.4 CABLE 8K

  • Mfr # DP14VMM3M

  • Zoro # G215190197


product price: $29.69
/ea

Key Features

Device Supported
Audio/Video Device, Digital Signage Player, Notebook, Graphics Card, TV, Monitor, Desktop Computer, Workstation, Projector
Cable Type
DisplayPort
Compatibility
Radeon Vega Frontier/Pro WX Series Graphic Cards: 2100, 3100, 5100, 7100, W5500, Pro Duo 2000 Nvidia Quadrop Graphic Cards: GP100, GV100, RTX 4000 Dell XPS 11th Gen Laptops HP Z2 G8 Tower Workstation
Connector Gender on First End
Male
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP14VMM3M
Zoro #
G215190197
UPC #
65030889087
Country of Origin
China

Dimensions

Cable Length
9.84 ft
Wire Size
28 AWG

Details

Device Supported
Audio/Video Device, Digital Signage Player, Notebook, Graphics Card, TV, Monitor, Desktop Computer, Workstation, Projector
Cable Type
DisplayPort
Compatibility
Radeon Vega Frontier/Pro WX Series Graphic Cards: 2100, 3100, 5100, 7100, W5500, Pro Duo 2000 Nvidia Quadrop Graphic Cards: GP100, GV100, RTX 4000 Dell XPS 11th Gen Laptops HP Z2 G8 Tower Workstation
Connector Gender on First End
Male
Color
Black, Gray
Data Transfer Rate
32.4 Gbit/s
Shielding
Yes
Connector Gender on Second End
Male
Connector Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Item
Video Cable
Features
HDR Support, Forward Error Correction (FEC) Support, HDCP 2.2, Corrosion-free, Molded, Bendable, Latching Connector, Strain Relief, Halogen Free, EMI Protection, Display Stream Compression (DSC) 1.2, Stress Resistant, Passive, Flexible, Multi-Stream Transport (MST) Support
Supported Resolutions
7680 x 4320

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.