Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ft DisplayPort to VGA Cable - Active

  • Mfr # DP2VGAMM10B

  • Zoro # G616424884


product price: $51.85
/ea

Key Features

Color
Black
Cable Type
DisplayPort/VGA
Standards
CE, FCC
Features
Screw Lock, Active, Flexible, Extended Display Identification Data (EDID), Display Data Channel (DDC) Compatible, Latching Connector
Device Supported
Desktop Computer, TV, HDTV, Projector, Docking Station, Notebook, Video Device, Workstation, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2VGAMM10B
Zoro #
G616424884
UPC #
65030852470
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Color
Black
Cable Type
DisplayPort/VGA
Standards
CE, FCC
Features
Screw Lock, Active, Flexible, Extended Display Identification Data (EDID), Display Data Channel (DDC) Compatible, Latching Connector
Device Supported
Desktop Computer, TV, HDTV, Projector, Docking Station, Notebook, Video Device, Workstation, Monitor
Connector Gender on First End
Male
Environmentally Friendly
Yes
Supported Resolution
1920 x 1200
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Item
Video Cable Adapter
Connector Gender on Second End
Female
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.