Zoro Homepage
This item is Discontinued.
Startech.Com 10ft DVI-D to VGA Active Adapter Converter Cable - 1920x1200 DVI2VGAMM10

10ft DVI-D to VGA Active Adapter Converter Cable - 1920x1200 (Discontinued)

  • Mfr # DVI2VGAMM10
  • Zoro # G5874058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVI2VGAMM10
Zoro #
G5874058
UPC #
65030859479
Country of Origin
China

Dimensions

Height
0.59 in
Width
1.57 in
Length
36.02 in
Cable Length
120 in

Details

Includes
10ft (3m) DVI-D to VGA Converter Cable
Max. Resolution
PC resolutions up to 1920 x 1200 @ 60 Hz
Connector Type
DVI-D (25 pin) to VGA (15 pin, High Density D-Sub)

Description

Connect your digital DVI-equipped computer directly to a VGA monitor or projector located up to 10ft away - Compatible with DVI computer systems and VGA monitors & Projectors - Resolutions up to 1920x1200 - DVI to VGA Adapter - DVI-D to VGA Adapter - Active DVI to VGA converter - DVI-D to VGA Converter - DVI to VGA Active Converter - DVI to VGA Scaler - Connect your DVI-D - Connect your DVI computer directly to VGA monitor or projector in a boardroom - 10ft cable for precise installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.