Zoro Homepage

10ft Long Micro-USB Charge & Sync Cable

  • Mfr # USBAUB3MBK

  • Zoro # G816423106


product price: $8.75
/ea

Key Features

Environmental Certification
EU RoHS
Device Supported
Tablet, Cellular Phone, Smartphone
Height
0.2 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB3MBK
Zoro #
G816423106
UPC #
65030859851
Country of Origin
China

Dimensions

Height
0.2 in
Width
0.4 in

Details

Environmental Certification
EU RoHS
Device Supported
Tablet, Cellular Phone, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Conductor
Copper
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Features
Molded, Charging
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connector Plating
Nickel
Shielding
Yes
Item
Data Transfer Cable
Connector Gender on First End
Male
Cable Type
USB/USB Micro-B
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.