
10ft LP Monitor VGA Cable
Mfr # MXT101MMLP10
Zoro # G016424934
product price: $17.59
/eaKey Features
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Features
Molded, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101MMLP10
Zoro #
G016424934
UPC #
65030818780
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Features
Molded, Strain Relief
Standards
FCC
Environmental Certification
EU RoHS
Device Supported
Video Device, Notebook, Monitor
Cable Characteristic
Extension Cable
Conductor Material
Copper
End of Life Manual Availability
Yes
Connection B
1 x 15-pin HD-15 - Male
Item
Video Cable
Cable Type
VGA
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.