10ft RP-SMA to SMA Antenna Adapter Cable
- Mfr # RPSMA10MF
- Zoro # G816582445
product price:Â
$
21.69
/ea
Key Features
Connection 1 Gender
Male
Connection 2 Gender
Female
Cable Length
10 ft
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPSMA10MF
- Zoro #
- G816582445
- UPC #
- 065030811422
- Country of Origin
- China
- Item
- Network Cable
- Connection 1 Gender
- Male
- Connection 2 Gender
- Female
- Color
- Orange
Dimensions
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.