Zoro Homepage

10ft Toslink Digital SPDIF Audio Cable

  • Mfr # THINTOS10

  • Zoro # G416426125


product price: $9.25
/ea

Key Features

Connection B
1 x Toslink Digital Audio - Male
Connection A
1 x Toslink Digital Audio - Male
Color
Black
End of Life Manual Availability
Yes
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THINTOS10
Zoro #
G416426125
UPC #
65030802642
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Connection B
1 x Toslink Digital Audio - Male
Item
Audio Cable
Connection A
1 x Toslink Digital Audio - Male
Color
Black
End of Life Manual Availability
Yes
Device Supported
Speaker, Audio Device, DVD Player, Home Theater System, CD Player, Satellite Receiver, MiniDisc Player
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connector Gender on First End
Male
Features
EMI/RF Protection, Ultra-thin
Cable Type
Toslink

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.