Zoro Homepage
This item is Discontinued.
Startech.Com 10ft Ultra-Thin USB VGA 2-in-1 KVM Cable SVUSBVGA10

10ft Ultra-Thin USB VGA 2-in-1 KVM Cable (Discontinued)

  • Mfr # SVUSBVGA10
  • Zoro # G5487974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVUSBVGA10
Zoro #
G5487974
UPC #
65030832380
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
120 in

Details

Color
Black
Cable Type
Coaxial
Connector Type
VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0
Includes
10 ft 2-in-1 USB KVM Cable
Product Type
KVM Cable
Compatibility
StarTech KVM Switches:CABx31HD, CABx41HDIE, SVx31DUSB, SVx31DUSBA, SVx31DUSBAU, SVx31DUSBU, SVx31DUSBUK, SVx31HD, SVx41DUSBI, SVx41HDI, SVx41HDIE

Description

Connect VGA video and USB using a single thin KVM cable - Connectors are color coded to PC99 specifications for easy installation - Unique 2-in-1 cable design minimizes the number of cables required - High quality cable design ensures full USB functionality - Single cable design sends VGA video and USB keyboard and mouse signals to the host PC from the KVM switch - USB VGA cable / KVM cable / VGA KVM cable / KVM cable with VGA and USB / 2-in-1 KVM cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.