
10ft USB 2.0 Extension Cable A to A M/F
Mfr # USBEXTAA10
Zoro # G616423214
product price: $9.15
/eaKey Features
Connector on First End Details
1 x 4-pin USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 4-pin USB Type A - Female
Connector Gender on Second End
Female
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA10
Zoro #
G616423214
UPC #
65030812634
Country of Origin
China
Details
Connector on First End Details
1 x 4-pin USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x 4-pin USB Type A - Female
Connector Gender on Second End
Female
Cable Type
USB
Connector Gender on First End
Male
End 1 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Color
Gray
End 2 Connection Type
USB Type A - Female
Cable Characteristic
Extension Cable
Conductor
Copper
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.