Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2.0 TY

  • Mfr # USB2EPR10F

  • Zoro # G621708801


product price: $17.49
/ea

Key Features

Cable Type
USB-C
Connector Gender on Second End
Male
Product Material
Copper - Cable
End 1 Connection Type
USB 2.0 Type C
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2EPR10F
Zoro #
G621708801
UPC #
65030908450
Country of Origin
Viet Nam

Details

Cable Type
USB-C
Connector Gender on Second End
Male
Item
Data Transfer Cable
Product Material
Copper - Cable
End 1 Connection Type
USB 2.0 Type C
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Device Supported
Car Charger, USB Device, Power Bank, Smartphone, MacBook Pro, Tablet, Wall Charger, Notebook
End 2 Connection Type
USB 2.0 Type C
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Compatibility
Apple - MacBook Pro M3 Pro/M3 Max
Features
Halogen Free, Durable, Rugged Jacket, E-marker Chip, Passive, Wear Resistant, EMI Protection, Power Delivery 3.1, Fast Charging, Braided, USB- Power Delivery (USB PD)
Shielding
Yes
Connector Plating
Nickel
Connector Gender on First End
Male
Shielding Material
Aluminum Mylar Foil
Data Transfer Speed
480-Mbit/s

Description

PE-C LAPTOP CHARGER CORD, USB-C DATA TRANSFER CABLE, TPE JACKET, M/M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.