Zoro Homepage

10ft USB C to DVI Cable Adapter - 1080p

  • Mfr # CDP2DVI3MBNL

  • Zoro # G516440830


product price: $45.25
/ea

Key Features

End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Cable Type
DVI/USB
Connector Gender on First End
Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DVI3MBNL
Zoro #
G516440830
UPC #
65030875714
Country of Origin
China

Details

End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Cable Type
DVI/USB
Connector Gender on First End
Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Connector on Second End Details
1 x 25-pin DVI-D (Single-Link) Digital Video - Male
Device Supported
Chromebook, Projector, MacBook, Video Device, Workstation, Monitor, MacBook Air, iPad Pro
Connector Gender on Second End
Male
Supported Resolutions
1920 x 1200
Features
Reversible, Flexible, Plug & Play, Extended Display Identification Data (EDID)
End 2 Connection Type
DVI-D (Single-Link) Digital Video - Male
Item
Video Cable Adapter
Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 3 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.