
10ft USB C to HDMI Cable 4K 60Hz Video
Mfr # CDP2HD3MBNL
Zoro # G116558515
product price: $56.55
/eaKey Features
End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
End 2 Connection Type
HDMI Digital Audio/Video - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 3 - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HD3MBNL
Zoro #
G116558515
UPC #
065030875479
Country of Origin
China
Details
End 1 Connection Type
USB Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
End 2 Connection Type
HDMI Digital Audio/Video - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 3 - Male
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Male
Environmental Certification
EU RoHS
Color
Black
Connector Gender on First End
Male
Features
HDCP 2.2, Flexible, Reversible, HDCP 1.4
Item
Video Cable Adapter
Supported Resolutions
3840 x 2160
REACH free of SVHC
Yes
Cable Type
HDMI/USB
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Device Supported
MacBook Air, Workstation, MacBook, Chromebook, MacBook Pro, Projector, Audio/Video Device, Monitor, iPad Pro
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.