Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT WHITE USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB

  • Mfr # USB2EPR10FW

  • Zoro # G221707570


product price: $20.85
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C
Data Transfer Speed
480-Mbit/s
Product Material
Polyamide Resin, Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2EPR10FW
Zoro #
G221707570
UPC #
65030910224
Country of Origin
Viet Nam

Details

End 2 Connection Type
USB 2.0 Type C
Data Transfer Speed
480-Mbit/s
Product Material
Polyamide Resin, Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Color
White
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Cable Type
USB-C
Connector Plating
Nickel
Connector Gender on First End
Male
Connector Gender on Second End
Male
Features
Power Delivery 3.1, Passive, Wear Resistant, Halogen Free, E-marker Chip, Rugged Jacket, Braided, EMI Protection, Durable, USB- Power Delivery (USB PD), Fast Charging
Shielding
Yes
Device Supported
Smartphone, Tablet, Wall Charger, Car Charger, USB Device, Notebook, Power Bank, MacBook Pro, Mobile Workstation
Item
Data Transfer Cable
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C
Compatibility
Apple - MacBook Pro M3 Pro/M3 Max
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male

Description

2.0 TYPE-C LAPTOP CHARGER CORD, USB-C DATA TRANSFER CABLE, TPE JACKET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.