10FT/3M VESA CERTIFIED DISPLAYPORT V1.2 CABLE; 4KX2K3840X2400 60HZ/21.6 GBPS B

  • Mfr # DISPLPORT10L

  • Zoro # G715190079


product price: $17.55
/ea

Key Features

Features
HDCP, DPCP, Molded, Damage Resistant, Multi-Stream Transport (MST) Support, Latching Connector, Strain Relief, EMI Protection, Fray Resistant
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Monitor, Notebook, Workstation, Projector, Audio/Video Device
Connector Gender on Second End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPLPORT10L
Zoro #
G715190079
UPC #
65030827829
Country of Origin
China

Dimensions

Wire Size
28 AWG
Cable Length
10 ft

Details

Features
HDCP, DPCP, Molded, Damage Resistant, Multi-Stream Transport (MST) Support, Latching Connector, Strain Relief, EMI Protection, Fray Resistant
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Monitor, Notebook, Workstation, Projector, Audio/Video Device
Connector Gender on Second End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Shielding Material
Aluminum Mylar Foil
Cable Type
DisplayPort
Jacket Type
CMG
Connector Material
ABS
Shielding
Yes
Data Transfer Rate
21.6 Gbit/s
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Item
Video Cable
Connector Gender on First End
Male
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold
Supported Resolutions
4096 x 2160
Color
Black
Standards
DPCP, HDCP
Conductor Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.