Zoro Homepage

10GBPS USB-C MINI DOCK - SINGLE 4K 60HZ MONITOR W/ DISPLAYPORT 1.4 HOST DP/HDMI

  • Mfr # DKT31CHDVCM

  • Zoro # G614883683


product price: $67.19
/ea

Key Features

OS Compatibility
Windows 11, Windows 10, Mac OS X 10.14 Mojave, Android, Windows 8.1, Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Mac OS X 10.12 Sierra, iPadOS, ChromeOS, Mac OS X 10.13 High Sierra
Includes
Quick-Start Guide
Watts
75 W
Width
3.50 in
Height
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CHDVCM
Zoro #
G614883683
UPC #
65030882552
Country of Origin
Malaysia

Dimensions

Width
3.50 in
Height
1.30 in
Depth
3.50 in

Details

Item
Docking Station
OS Compatibility
Windows 11, Windows 10, Mac OS X 10.14 Mojave, Android, Windows 8.1, Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Mac OS X 10.12 Sierra, iPadOS, ChromeOS, Mac OS X 10.13 High Sierra
Includes
Quick-Start Guide
Watts
75 W
Host Interface
USB Type C
Connectivity Technology
Wired
USB Type-C Detail
USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps), USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps)
Device Supported
Notebook/Tablet PC
DisplayPort
Yes
USB Type-C
Yes
Thunderbolt
Yes
Number of USB Ports
3
Compatibility
Microsoft Surface Pro 7, Google Chromebook Apple Products: MacBook, iPad Pro
Network (RJ-45)
Yes
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
HP, Apple, Dell, Microsoft, Google, Lenovo
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.