Zoro Homepage
This item is Discontinued.
No Product Image Available

10m LC Aqua Fiber Patch Cable, A50FBLCLC10 (Discontinued)

  • Mfr # A50FBLCLC10
  • Zoro # G4305193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50FBLCLC10
Zoro #
G4305193
UPC #
65030827096
Country of Origin
Unknown

Description

Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 10 m Fiber Optic Patch Cable / OM3 Fiber Cable / 10 meter Duplex Fiber Cable / LC to LC / Multimode 50/125 Patch Cable / 10m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.