Zoro Homepage
This item is Discontinued.
Startech.Com 10M Snagless Cat6 Patch Cable, N6PATC10MBK N6PATC10MBK

10M Snagless Cat6 Patch Cable, N6PATC10MBK (Discontinued)

  • Mfr # N6PATC10MBK
  • Zoro # G700684811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6PATC10MBK
Zoro #
G700684811
UPC #
65030846417
Country of Origin
China

Dimensions

Cable Length
32.81 ft

Details

Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Boot Type
Molded, Snagless
Features
PoE, Rust Resistant, Fray Resistant, Bend Resistant, Damage Resistant, Flexible, Corrosion Resistant, Strain Relief, Stranded
Jacket Type
CMG
Connector on Second End Details
1 x RJ-45 Network - Male
Data Transfer Rate
10 Gbit/s
Connector on First End Details
1 x RJ-45 Network - Male
Conductor
Copper
American Wire Gauge
24 AWG
Additional Information
50-micron gold connectors ensure optimum conductivity while eliminating signal loss due to oxidation or corrosion, RJ45 connector clip protectors help keep the plugs from snagging while routing the cable, for easier Cat 6 cable runs.
Product Color
Black
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Name
10 m Black Snagless Cat6 UTP Patch Cable - ETL Verified
Product Type
Network Cable
Device Supported
Hub, Wall Outlet, IP Phone, Network Device, Workstation, Distribution Panel
Weight (Approximate)
0.86 lb
Contact Plating
Gold
Cable Characteristic
Patch Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.