Zoro Homepage

10m USB 2.0 Active Extension Cable - M/F

  • Mfr # USB2AAEXT10M

  • Zoro # G216423317


product price: $72.25
/ea

Key Features

Connector Gender on First End
Male
Color
Black
Device Supported
Wall Outlet, Power Adapter
Data Transfer Speed
480-Mbit/s
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AAEXT10M
Zoro #
G216423317
UPC #
65030854344
Country of Origin
Taiwan, Province of China

Details

Connector Gender on First End
Male
Color
Black
Device Supported
Wall Outlet, Power Adapter
Data Transfer Speed
480-Mbit/s
Shielding
Yes
End 2 Connection Type
USB 2.0 Type A - Female, Power
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector Gender on Second End
Female
Cable Type
USB
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Active
Package Contents
10m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
End 1 Connection Type
USB 2.0 Type A - Male
Standards
FCC, CE
Connector on Second End Details
1 x Power, 1 x 4-pin USB 2.0 Type A - Female
End of Life Manual Availability
Yes
Cable Characteristic
Extension Cable
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.