Zoro Homepage

10M USB 3.0 ACTIVE EXTENSION CABLE - M/F

  • Mfr # USB3AAEXT10M

  • Zoro # G716423237


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Standards
FCC, CE
REACH free of SVHC
Yes
Package Contents
10m USB 3.0 Active Extension Cable - M/F, Universal External Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AAEXT10M
Zoro #
G716423237
UPC #
65030846318
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Standards
FCC, CE
REACH free of SVHC
Yes
Package Contents
10m USB 3.0 Active Extension Cable - M/F, Universal External Power Adapter
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
USB 3.0 Type A - Female
Features
Plug & Play
Data Transfer Speed
5-Gbit/s
Shielding
Yes
Connector Gender on Second End
Female
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Color
Black
Conductor
Copper
End of Life Manual Availability
Yes
Connector Plating
Nickel
Cable Type
USB
Environmental Certification
EU RoHS
Connector Gender on First End
Male
Device Supported
MAC, PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.