Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Port USB 3.0 w Chrg Sync Prt

  • Mfr # ST103008U2C

  • Zoro # G312448771


product price: $96.43
/ea
Free Shipping & Returns

Key Features

Height
0.9 in
Host Interface
USB 3.0
Environmentally Friendly
Yes
Platform Supported
PC
Package Contents
10-Port USB 3.0 Hub with Charge and Sync Ports - (2) 1.5A Ports, (1) USB 3.0 host cable [80 cm/31.5 in.], (1) universal power adapter, (4) universal power adapter (NA/JP, UK, EU, ANZ)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST103008U2C
Zoro #
G312448771
UPC #
65030861731
Country of Origin
China

Dimensions

Height
0.9 in
Length
7.9 in
Width
2.4 in

Details

Host Interface
USB 3.0
Environmentally Friendly
Yes
Platform Supported
PC
Package Contents
10-Port USB 3.0 Hub with Charge and Sync Ports - (2) 1.5A Ports, (1) USB 3.0 host cable [80 cm/31.5 in.], (1) universal power adapter, (4) universal power adapter (NA/JP, UK, EU, ANZ)
Total Number of USB Ports
10
Number of USB 3.0 Ports
10
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.