Zoro Homepage

10U WALL MOUNT RACK 19IN - 14 IN DEEP

  • Mfr # RACK-10U-14-BRACKET

  • Zoro # G814909855


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Depth
19.6 in
Height
17.8 in
Length
14 in
Compatibility
Startech 10U Wall Mounted Server Rack
Package Contents
Mounting Bracket, 25 x M5 Mounting Screws, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Plastic Wall Anchors, Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACK-10U-14-BRACKET
Zoro #
G814909855
UPC #
65030893893
Country of Origin
China

Dimensions

Depth
19.6 in
Height
17.8 in
Length
14 in

Details

Item
Rack Mount Bracket
Compatibility
Startech 10U Wall Mounted Server Rack
Package Contents
Mounting Bracket, 25 x M5 Mounting Screws, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Plastic Wall Anchors, Quick-Start Guide
Application
Rack
Compatible With
Startech 10U Wall Mounted Server Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.