Zoro Homepage

1:1 M.2 NVME DRIVE DUPLICATOR, STANDALONE M.2 SSD CLONER/COPIER UP TO 90GBPM, US

  • Mfr # M2-HDD-DUPLICATOR-N1

  • Zoro # G114878998


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3ft (1m) USB-C to USB-C Cable, (1) 3ft (1m) USB-A to USB-C Cable, (1) Universal Power Adapter (NA/EU/UK/ANZ), (1) Quick-Start Guide
Height
1.7 in
Width
3 in
Interface
USB 3.2 Gen 2x2 Type C
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-HDD-DUPLICATOR-N1
Zoro #
G114878998
UPC #
65030898003
Country of Origin
China

Dimensions

Height
1.7 in
Width
3 in
Depth
3 in

Details

Item
Solid State Drive Duplicator
Includes
(1) 3ft (1m) USB-C to USB-C Cable, (1) 3ft (1m) USB-A to USB-C Cable, (1) Universal Power Adapter (NA/EU/UK/ANZ), (1) Quick-Start Guide
Interface
USB 3.2 Gen 2x2 Type C
Operation Type
Standalone
Drive Interface
PCI Express NVMe
Input Voltage
120V AC, 230V AC
Number of Destination Drives Supported
1
Color
Black
Number of Source Drives Supported
1
Data Transfer Rate
12 Gbit/s
Features
Compact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.