Shop STARTECH.COM

(116N-USBC-DOCK) Docking Station

  • Mfr # 116NUSBCDOCK
  • Zoro # G610069920

product price: 
$
217.38
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.12 Sierra
USB Charging Port
5
Voltage
100V AC to 240V AC
For Use With
Designed for seamless integration with any compatible USB-C equipped device within your organization, including Lenovo X1/Thinkpad P Series, Dell Latitudes/Precision/XPS 15, HP Envy, Surface Laptop 3, and M1 Pro/Max MacBooks.
Includes
Docking Station 1 x 3 ft [1 m] USB-C Host Cable 1 x Power Adapter (North America) 1 x Quick-Start Guide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116NUSBCDOCK
Zoro #
G610069920
UPC #
65030896061
Country of Origin
China
Item
Docking Station
OS Compatibility
Mac OS X 10.12 Sierra
USB Charging Port
5
Voltage
100V AC to 240V AC
For Use With
Designed for seamless integration with any compatible USB-C equipped device within your organization, including Lenovo X1/Thinkpad P Series, Dell Latitudes/Precision/XPS 15, HP Envy, Surface Laptop 3, and M1 Pro/Max MacBooks.
Includes
Docking Station 1 x 3 ft [1 m] USB-C Host Cable 1 x Power Adapter (North America) 1 x Quick-Start Guide
Watts
100 W
Color
Space Gray
Connectivity Technology
Wired
Supported Resolution
4096 x 2160
Number of USB 3.2 Gen 2 Type-A Ports
1
Brand Compatibility
Apple
DisplayPort
Yes
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Ports
3
Screen Mode Supported
4K, 2K
Ethernet Technology
Gigabit Ethernet
USB Type-C Detail
SB-C port must support USB Power Delivery 2.0
HDMI Version
2
Host Interface
USB 3.2 (Gen 2) Type C
Network (RJ-45)
Yes
USB Type-A
Yes
HDMI
Yes
Kensington Security Slot
Yes
Thunderbolt
Yes
Headphone/Microphone Combo Port
Yes
Number of USB 3.2 Gen 1 Type-A Ports
1
Number of USB Type-C Ports
2
Power Source
Power Adapter
Number of Displays Supported
3
USB Type-C
Yes
Number of USB Ports
5
Number of DisplayPorts
2
Number of USB Type-A Ports
3
Number of RJ-45 Ports
1
Device Supported
Tablet, Monitor, Notebook, Workstation
DisplayPort Version
1.4
Maximum Power Supply Wattage
100 W
Power Supply Input
Input Voltage: 100 - 240 AC
Environmental Certification
EU RoHS
Compatible Devices
Notebook, Monitor, Tablet, Workstation
Supported Resolutions
3840 x 2160, 4096 x 2160
Interfaces
USB 3.2 (Gen 2) Type C
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Operating System
Mac OS X 10.12 Sierra, macOS Big Sur, Mac OS X 10.14 Mojave, Windows 7, Ubuntu, ChromeOS, Windows 8.1, macOS Monterey, Mac OS X 10.15 Catalina, macOS, Windows 10, Windows 8, Mac OS X 10.11 El Capitan, Windows 11, Android
Power Source Type
Power Adapter
Operating System Supported
Windows 7, Windows 10, Windows 11, Mac OS X 10.14 Mojave, Mac OS X 10.12 Sierra, Mac OS X 10.15 Catalina, ChromeOS, Mac OS X 10.11 El Capitan, macOS Big Sur, Windows 8.1, macOS, macOS Monterey, Windows 8, Ubuntu, Android

Dimensions

Height
1.20 in
Width
3.30 in

Description

Triple 4K Monitor Laptop Docking Station - Connect two 4K 60Hz HDMI 2.0 and/or DisplayPort 1.4 DP++ monitors via DisplayLink and a 3rd 4K 30Hz HDMI monitor via DP 1.4 Alt Mode - 1x USB-A 10Gbps/BC 1.2 Hub 2x USB-A 5Gbps 1x USB-C 10Gbps/BC 1.2 1x USB-C 5Gbps 100W PD 3.0 3.5mm Audio Gb Ethernet/WoL - 3.3ft/1m USBC host cable included with Universal Multi Monitor Laptop Dock Connectivity Tools App K-Slot - Windows/macOS/iPadOS/Android/Chrome.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.