Zoro Homepage

12 FT PC SPEAKER EXTENSION AUDIO CABLE

  • Mfr # MU12MF

  • Zoro # G016426150


product price: $8.25
/ea

Key Features

Standards
FCC
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Cable Length
12 ft
Connection A
1 x Mini-phone Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU12MF
Zoro #
G016426150
UPC #
65030785105
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Standards
FCC
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connection A
1 x Mini-phone Audio - Male
Connection B
1 x Mini-phone Audio - Female
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Item
Audio Cable
Connector Gender on Second End
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.