
12.1-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONIT
Mfr # 121T6-PRIVACY-SCREEN
Zoro # G414879077
product price: $48.29
/eaKey Features
Width
10.28 in
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Blue Light Reduction
Yes
Anti-glare
Yes
Orientation
Landscape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121T6-PRIVACY-SCREEN
Zoro #
G414879077
UPC #
65030910293
Country of Origin
China
Dimensions
Width
10.28 in
Display Size Supported
12.1 in
Height
15.75 mil
Length
6.5 in
Details
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Blue Light Reduction
Yes
Anti-glare
Yes
Orientation
Landscape
Device Supported
Notebook
Display Type Supported
LCD
Screen Attachment
Adhesive Strip, Flip
Aspect Ratio
16:10
Touch Compatibility
Yes
Widescreen
Yes
Item
Privacy Screen Filter
Compatible Devices
Notebook
Features
Blue Light Protection, Limited Viewing Angle, Eyesight Protection, Microlouver Privacy Technology, Privacy
Product Type
Privacy Screen Filter
Material
Plastic
Color
Clear
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.