
12.5-INCH 16:9 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITO
Mfr # 125TF-PRIVACY-SCREEN
Zoro # G614879068
product price: $50.09
/eaKey Features
Width
10.91"
Includes
Privacy Screen Filter (1) Adhesive Strips Set (2) Flip-Up Tabs (1) Lifting Tab (1) Wiping Cloth (1) Mounting Tab Set (1) Quick-Start Guide
Touch Compatibility
Yes
Widescreen
Yes
Blue Light Reduction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125TF-PRIVACY-SCREEN
Zoro #
G614879068
UPC #
65030910323
Country of Origin
China
Dimensions
Width
10.91"
Height
19.69 mil
Display Size Supported
12.5"
Details
Includes
Privacy Screen Filter (1) Adhesive Strips Set (2) Flip-Up Tabs (1) Lifting Tab (1) Wiping Cloth (1) Mounting Tab Set (1) Quick-Start Guide
Touch Compatibility
Yes
Widescreen
Yes
Blue Light Reduction
Yes
Device Supported
Notebook
Anti-glare
Yes
Display Type Supported
LCD
Orientation
Landscape
Aspect Ratio
0.672917
Screen Attachment
Adhesive Strip, Flip
Item
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.