(127B-USBC-MULTIPORT) Docking Station

  • Mfr # 127B-USBC-MULTIPORT
  • Zoro # G816504294
product price: 
$
51.85
/ea

Key Features

For Use With
Compatible Products: Mini dock is compatible with USB-C laptops, Ultrabooks and Chromebooks, and Thunderbolt 3/4 laptops from HP, Dell, Lenovo; MacBooks (Intel & M1 Pro/Max processors) and Surface; works with Windows, macOS, iPadOS, Android, Linux & Chrome OS
DisplayPort Version
1.4
Number of RJ-45 Ports
1
Width
16.80 in
Ethernet Technology
Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
127B-USBC-MULTIPORT
Zoro #
G816504294
UPC #
65030897372
Country of Origin
Philippines

Dimensions

Width
16.80 in
Height
0.50 in

Details

Item
Docking Station
For Use With
Compatible Products: Mini dock is compatible with USB-C laptops, Ultrabooks and Chromebooks, and Thunderbolt 3/4 laptops from HP, Dell, Lenovo; MacBooks (Intel & M1 Pro/Max processors) and Surface; works with Windows, macOS, iPadOS, Android, Linux & Chrome OS
DisplayPort Version
1.4
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Supported Resolutions
3440 x 1440, 4096 x 2160, 3840 x 2160
Connectivity Technology
Wired
Maximum Power Supply Wattage
100 W
Compatible Devices
Notebook, Monitor, Workstation
USB Type-A
Yes
Operating System
Mac OS X 10.15 Catalina, iPadOS, Windows 8, Windows 11, Linux 3.5.x+ LTS, Windows 7, Windows 10, ChromeOS, Android, Windows 8.1, Mac OS X 10.11 El Capitan, Mac OS X 13.0 Ventura, macOS 14, Mac OS X 12.0 Monterey, Mac OS X 11.0 Big Sur
HDMI Version
2
Number of Displays Supported
1
Screen Mode Supported
2K, 4K
Number of HDMI Ports
1
HDMI
Yes
Thunderbolt
Yes
Color
Gray
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-A Ports
3
Interfaces
USB Type C
USB Type-C
Yes
USB Type-C Detail
1 - USB Type-C (Power Delivery + Data, 24 Pin, 480Mbps)
DisplayPort
Yes

Ratings & reviews