Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 12in Micro SATA to SATA with SATA Power Adapter Cable MCSATAF12S

12in Micro SATA to SATA with SATA Power Adapter Cable (Discontinued)

  • Mfr # MCSATAF12S
  • Zoro # G5452493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSATAF12S
Zoro #
G5452493
UPC #
65030836494
Country of Origin
China

Dimensions

Cable Length
12 in
Length
12 in

Details

Cable Type
SATA
Connector Type
Micro SATA (16 pin, Data & Power) to SATA (7 pin, Data)|SATA Power (15 pin)
Color
Red
Includes
12in Micro SATA to SATA with SATA Power Adapter Cable
Product Type
Data Transfer Cable

Description

SATA cable - Serial ATA 150/300/600 - Micro SATA (R) to SATA - SATA power - 1 ft - red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.