Zoro Homepage

12U 19IN DESKTOP OPEN FRAME 2 POST RACK

  • Mfr # RK12OD

  • Zoro # G116470671


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Depth
11.5 in
Maximum Weight Capacity
110.23 lb
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK12OD
Zoro #
G116470671
UPC #
65030834193
Country of Origin
Taiwan, Province of China

Dimensions

Depth
11.5 in
Rack Width
19 in
Height
23 in
Rack Height
12U
Width
19.8 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Item
Rack Frame
Maximum Weight Capacity
110.23 lb
Environmentally Friendly
Yes
Material
Steel
Package Contents
Open Frame 2 Post Rack, 2 x Legs, 1 x Base Bracket, 1 x Package Of Assembly Hardware (8 Screws), 20 x M5 Screws, 20 x M5 Cage Nuts, 4 x Rubber Feet
Assembly Required
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.