Zoro Homepage

12U 19in Open Frame Server Rack 22-40in

  • Mfr # 4POSTRACK12U

  • Zoro # G816470964


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Rack Depth
40 in
Static/Stationary Weight Capacity
1.20 lb
Certifications & Standards
DIN 41494,-EIA/ECA-310-E, IEC 60297-3-100
Package Contents
2 x Left Vertical Rail, 2 x Right Vertical Rail, 2 x Base Bracket, 8 x Corner Section, 4 x Center Section, 2 x Top Bracket, 48 x M8 Bolt, 48 x M8 Washer, 1 x M8 (13mm) Wrench, 1 x M6 (10mm) Wrench, 1 x Phillips Screwdriver, 24 x M6 Cage Nut, 24 x PVC Cup Washer, 24 x M6 Phillips Head Screw, 4 x Cable Management Hook, 4 x Hook Mounting Screw, 4 x Casters, 4 x Leveling Feet, 16 x M6 Screw, 16 x M6 Flat Washer, 16 x M6 Flange Nut, 4 x Grounding Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACK12U
Zoro #
G816470964
UPC #
65030858502
Country of Origin
China

Dimensions

Rack Depth
40 in
Rack Height
12U
Height
28 in
Rack Width
19 in
Length
40.8 in
Width
23.8 in

Details

Color
Black
Static/Stationary Weight Capacity
1.20 lb
Certifications & Standards
DIN 41494,-EIA/ECA-310-E, IEC 60297-3-100
Package Contents
2 x Left Vertical Rail, 2 x Right Vertical Rail, 2 x Base Bracket, 8 x Corner Section, 4 x Center Section, 2 x Top Bracket, 48 x M8 Bolt, 48 x M8 Washer, 1 x M8 (13mm) Wrench, 1 x M6 (10mm) Wrench, 1 x Phillips Screwdriver, 24 x M6 Cage Nut, 24 x PVC Cup Washer, 24 x M6 Phillips Head Screw, 4 x Cable Management Hook, 4 x Hook Mounting Screw, 4 x Casters, 4 x Leveling Feet, 16 x M6 Screw, 16 x M6 Flat Washer, 16 x M6 Flange Nut, 4 x Grounding Wires
Item
Rack Cabinet
REACH free of SVHC
Yes
Form Factor
Floor Standing
Rack Type
Open Frame
Environmental Certification
EU RoHS
Features
Casters, Cable Management, Leveling Feet
Material
Steel, Cold Rolled Steel
End of Life Manual Availability
Yes
Assembly Required
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.